Motion
1670840000

AVENTICS
1670840000

167 Series Tie Rod Air Cylinder - 80 mm Bore, 400 mm Stroke, 25 mm Rod, M20x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion - Adjustable, 3/8 BSPP Ports
MI ITEM #06245395
MFR #1670840000
Price$847.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1670840000

167 Series Tie Rod Air Cylinder - 80 mm Bore, 400 mm Stroke, 25 mm Rod, M20x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion - Adjustable, 3/8 BSPP Ports
MI ITEM #06245395
MFR #1670840000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$847.96/each

Specifications

Dimensions

  • Bore Diameter
    3.1500 in
  • Port Size
    3/8 BSPP
  • Pull Force At 100 Psi
    2720 N
  • Push Force At 100 Psi
    3000 N
  • Rod - Thread Size
    M20x1.5 Male Thread
  • Rod Size
    25 mm
  • Rod Size / Thread
    M20x1.5 Male
  • Stroke
    400 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Alignment Coupler Floating Joint
    1826409005
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Clevis Mount Detachable Mp2
    3672908000
  • Cushion Type
    Air Cushion - Adjustable
  • Cylinder Style
    Tie-Rod
  • Cylinder Type
    Metric
  • Eye Mount Mp6 Ball Joint
    3663608000
  • Eye Mount Mp9 Rubber Bushed
    3663208000
  • Flexible Spherical Coupling
    1826409005
  • Foot Mounts - MS1
    3662208000
  • Front Trunnion Mount Mt5
    3672808000
  • Locking Position
    Without Locks
  • Made to Order
    Yes
  • Magnet
    Piston With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Applied Force
    3000 N
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    29 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    29 to 145 psi
  • Operating Temperature Range
    -4 to 167 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Pivot Pin
    3661304000
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rear Trunnion Mount Mt6
    3672808000
  • Rod Clevis
    1822122004 Galvanized Steel, 3590508000 Stainless Steel
  • Rod Gender
    Male
  • Rod Nut
    3590308000
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    167
  • Special Applications
    Industry standard
  • Sperical Rod Eye
    1822124006 Female Thread
  • Standards Met
    ISO 6431
  • Type
    Tie-Rod

Overview

Mfr description
1670840000 80MM X 400MM CYLINDER
  • Ø 80 mm
  • Max. stroke: 1500 mm
  • For high stroke frequencies and pulley applications
  • Optional: through piston rod, heat resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought