Motion
H20110BK-250R
Industrial Hose Air & Multi-Purpose Hose - 5/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, 50.00 ft Length
Mi Item #06245513
MFR #H20110BK-250R
Price$4.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Air & Multi-Purpose Hose - 5/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, 50.00 ft Length
Mi Item #06245513
MFR #H20110BK-250R

Mfr description
H20110BK-250R 5/8 HOSE
  • Industry leader since 1870|Designed for safety and reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.36/ft

Specifications

Dimensions

  • Dash Size
    -10
  • Hose Weight
    50.00 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    6 in
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    0.93 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.34 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Black
  • Compatible Fittings
    100 B
  • Construction
    1 Ply Braid
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Hose Reinforcement Type
    Braided Synthetic Fiber Tensile Cord
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H20110BK-250R
  • Manufacturer Upc Number
    639789262479
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Series
    H201 Series
  • Standards Met
    MSHA Approved|MSHA IC-46/6
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Air and multi purpose.
  • UPC_NO
    639789262479
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)