Motion
VQZ115-5MJ1-C4-Q

SMC CORP OF AMERICA
VQZ115-5MJ1-C4-Q

Solenoid-operated Air Control Valve - 3-Way, Body Ported, 4 mm
Mi Item #06245650
MFR #VQZ115-5MJ1-C4-Q
Price$33.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115-5MJ1-C4-Q

Solenoid-operated Air Control Valve - 3-Way, Body Ported, 4 mm
Mi Item #06245650
MFR #VQZ115-5MJ1-C4-Q

Mfr description
VQZ115-5MJ1-C4-Q 3 PORT BASE MOUNTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.57/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    VQZ100
  • Manifold Port(s)
    0.1575 in
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Piping Type
    Body Ported
  • Response Time
    14 ms, 15 ms
  • Series
    VQZ100
  • Set Pressure Range
    14.5 to 101.5 psi
  • Unit Specification
    Single
  • Valve Series
    VQZ100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)