Motion
MT7930925
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, NF
Mi Item #06245668
MFR #MT7930925
Price$52.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Point Tap - 2101M Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, NF
Mi Item #06245668
MFR #MT7930925

Mfr description
30925 LIST NO. 2101M - ONYX; M14 X 1.50;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.48/each

Specifications

Dimensions

  • Overall Length
    3-19/32 in
  • Shank Diameter
    0.4290 in, 10.90 mm
  • Thread Length  
    1.0000 in
  • Thread Size
    M14 x 1.5

Details

  • Chamfer
    Plug
  • Class of Fit
    D6
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2101M
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)