Motion
1911-02

GOJO IND.
1911-02

Foaming Hand Cleaner - 1200 mL, Dispenser Refill
Mi Item #06245753
MFR #1911-02
Price$63.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
1911-02

Foaming Hand Cleaner - 1200 mL, Dispenser Refill
Mi Item #06245753
MFR #1911-02

Mfr description
1911-02 HANDWASH FOAM CLEAR&MILD 1200ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.08/each

Specifications

Dimensions

  • Case Height
    9.7500 in
  • Case Weight
    5.93 lbs
  • Case Width
    5.5000 in
  • Container Size
    1200 ml
  • Overall Depth
    7.7500 in
  • Overall Height
    8.9500 in
  • Overall Width
    3.6900 in
  • Weight
    5.93 lbs

Details

  • Dispensing Action
    LTX
  • Foam Action
    Foaming Action
  • Form
    Foam
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Cleaners UL 2784, Meets USDA biobased Standard for hand cleaners
  • Product Types
    Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)