1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
1/4 20 H3 1012/910
High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer
Mi Item #
06245755
MFR #
1/4 20 H3 1012/910
Price
$14.54
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Spiral Point Taps
GREENFIELD INDUSTRIES 1/4 20 H3 1012/910
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
1/4 20 H3 1012/910
High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer
Mi Item #
06245755
MFR #
1/4 20 H3 1012/910
Mfr description
C57131 1/4-20 BOTTOM TAP 2 FL. H3
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.54
/each
Add to Cart
Specifications
Dimensions
Thread Size
0.2500 in
Details
Chamfer
Bottom
Finish Coating
Bright
Material
High Speed Steel
Thread
Limit/Fit
H3
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items