Specifications
Details
- Actuator TypeHand lever
- Flow Coefficient Cv Flow Factor Kv1.7 Cv
- Flow Direction5-Way
- Normal StateClosed Center
- Number Of Ports5
- Number Of Positions3 (Closed Center)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)