Motion
C145T17FC38E

LEESON ELECTRIC
C145T17FC38E

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, 60 Hz, C-Face / Footless Mount
Mi Item #06245924
MFR #C145T17FC38E
Price$1,658.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145T17FC38E

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, 60 Hz, C-Face / Footless Mount
Mi Item #06245924
MFR #C145T17FC38E

Mfr description
C145T17FC38E 2HP 1745RPM 145 TEFC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,658.02/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    14.26 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.8750 in
  • Weight
    45 lbs

Details

  • 2D Drawing
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720016480
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Spec Sheet
  • Synchronous Rpm
    1800 rpm
  • Type of Bearing
    Ball Bearing
  • UPC_NO
    691720016480
  • Volts @ Frequency
    208-230/460@60Hz
  • Warranty
    3 yrs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)