Specifications
Dimensions
- Bore Diameter20 mm
- Stroke35 mm
Details
- Auto-SwitchA73H - Reed, DC Volt 24, AC Volt 100, Horizontal
- Compact Cylinder TypeNon-Rotating Rod
- Country of OriginUS
- Cylinder SeriesCQ2
- Made to OrderYes
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)