Motion
7003L1

NTN
7003L1

Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #06246111
MFR #7003L1
Price$131.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7003L1

Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #06246111
MFR #7003L1

Mfr description
7003L1 ANGULAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.05/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.043 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7003L1 ANGULAR CONTACT BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359427103
  • Max Rpm
    28000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7150 N
  • Radial Static Load Capacity
    3850 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359427103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)