Motion
MKG12-20LNZ
MK CLAMP CYLINDER with 12 mm Bore Size
Mi Item #06246198
MFR #MKG12-20LNZ
Price$155.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 12 mm Bore Size
Mi Item #06246198
MFR #MKG12-20LNZ

Mfr description
MKG12-20LNZ ROTARY CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.44/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    w/Arm
  • Body Type
    Swing Clamp
  • Bracket 1
    Head Flange
  • Country of Origin
    JP
  • Cylinder Style
    Swing Clamp
  • Cylinder Suffix
    LNZ
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Head Flange
  • Options Included
    Arm), N (W, Z (Auto Switch Mounting Grooves)
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)