Motion
NCDQ2KB40-10DMZ

SMC CORP OF AMERICA
NCDQ2KB40-10DMZ

Compact Cylinderinder, NCQ2-Z
Mi Item #06246200
MFR #NCDQ2KB40-10DMZ
Price$81.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2KB40-10DMZ

Compact Cylinderinder, NCQ2-Z
Mi Item #06246200
MFR #NCDQ2KB40-10DMZ

Mfr description
NCDQ2KB40-10DMZ 10MM LINEAR CYLINDER
  • Double acting, single rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.23/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    10 mm

Details

  • Additional Details
    Standard double acting, single non-rotating piston rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 63mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)