Motion
25-310-3000-psi-SST

NOSHOK INC
25-310-3000-psi-SST

Hydraulic Gauge - 300 Series, 3000 psi
MI ITEM #06246242
MFR #25-310-3000-psi-SST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-310-3000-psi-SST

Hydraulic Gauge - 300 Series, 3000 psi
MI ITEM #06246242
MFR #25-310-3000-psi-SST

Mfr description
25-310-3000-PSI-SST GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/4, 7/16 to 20
  • Gauge Connection Size
    38.10 mm
  • Overall Depth
    2.3600 in, 60 mm
  • Thread Size
    1/4, 7/16 to 20

Details

  • Accuracy
    ±1.6 %
  • Application
    Automotive, Construction, Hydraulics and pneumatics, Mining, Stamping and forming presses, Transportation
  • Case Type
    Back connection
  • Connection
    1/4 in NPT, 7/16 to 20 in SAE
  • Connection Type
    NPT, SAE
  • Gauge Pressure Range
    3000 psi
  • Maximum Working Pressure
    3000 psi
  • Pressure Range
    0 to 3000 psi
  • Pressure Rating
    0 to 3000 psi
  • Series
    300
  • Thread Connection
    SAE
  • Thread Type
    NPT, SAE
  • Type
    Dial Indicating Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)