Motion
LRTZ809031
Inner Ring - 80 mm Bore, 90 mm OD
MI ITEM #06246265
MFR #LRTZ809031
List Price$124.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 80 mm Bore, 90 mm OD
MI ITEM #06246265
MFR #LRTZ809031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.38/each for your price

Overview

Mfr description
LRTZ809031 INNER RING

Specifications

  • Bore Diameter
    80 mm
  • Outside Diameter
    90 mm
  • Bore Type
    Straight
  • Series
    LRTZ
  • Dynamic Load Capacity
    80700 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ809031
  • Weight
    0.69 lb
  • Max Rpm
    2000 rpm
  • Overall Width
    31 mm
  • Static Load Capacity
    158000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRTZ809031 is a needle roller bearing inner ring with a 80 mm bore diameter, 90 mm outside diameter, 31 mm overall width, and 0.69 lb weight, suitable for industrial systems requiring dependable needle roller bearing support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text