Motion
MMC6215V044378 2 15/16 CARTRIDGE ROLLER

REXNORD INC
MMC6215V044378 2 15/16 CARTRIDGE ROLLER

MMC6215V044378 2 15/16 CARTRIDGE ROLLER
Mi Item #06246270
MFR #MMC6215V044378 2 15/16 CARTRIDGE ROLLER
Price$2,948.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC6215V044378 2 15/16 CARTRIDGE ROLLER

MMC6215V044378 2 15/16 CARTRIDGE ROLLER
Mi Item #06246270
MFR #MMC6215V044378 2 15/16 CARTRIDGE ROLLER

Mfr description
MMC6215V044378 2-15/16" 6000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,948.51/each

Specifications

Dimensions

  • Bore Diameter
    2.9500 in
  • Outside Diameter
    3.3700 in

Details

  • Expansion Type
    Non-Expansion
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864878920
  • Max Rpm
    2500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)