Motion
GM96104-088

GGB BEARINGS
GM96104-088

6.0000 in Bore, 5.5000 in Length, Filament Wound Material
Mi Item #06246304
MFR #GM96104-088
Price$484.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM96104-088

6.0000 in Bore, 5.5000 in Length, Filament Wound Material
Mi Item #06246304
MFR #GM96104-088

Mfr description
GM96104-088 FILAMENT WOUND - G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.40/each

Specifications

Dimensions

  • Inside Diameter
    6.0000 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    6.5000 in
  • Overall Length
    5.5000 in
  • Recommended Shaft Size
    6.0000 to 5.9985 in
  • Thickness
    0.2500 in

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Country of Origin
    US
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing, 6 in ID x 6.5 in OD
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    6 5090/6.5050 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)