Motion
SXH0035A
Vickers RE Series Tie-Rod NFPA Medium Duty
Mi Item #06246672
MFR #SXH0035A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers RE Series Tie-Rod NFPA Medium Duty
Mi Item #06246672
MFR #SXH0035A

Mfr description
RE02GH5N14R12000 HYDRAULIC CYLINDER
  • Rated up to 250 PSI
  • Maximum acceleration and faster cycle times
  • Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.25 in
  • Net Stroke Length
    12 in
  • Product Height
    3.75 in
  • Product Length
    19.25 in
  • Rod Diameter
    1.375 in
  • Weight
    23.60 lb
  • Width
    3.75 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Pneumatic Medium Duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 2-Cap 2
  • Cushion Type
    Cushioned both ends
  • Cylinder Operating Pressure
    250 psi
  • Mounting Type
    Side Tapped
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 4-Cap 4
  • Port Type
    NPTF
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Series
    RE Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)