Motion
52212
NSK 52212 Light Thrust Ball Bearing With Flat Seat, 50 mm Dia Bore, 95 mm OD, 46 mm W, 71500 N Dynamic/169000 N Static Load
MI ITEM #06246801
MFR #52212
Price$666.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 52212 Light Thrust Ball Bearing With Flat Seat, 50 mm Dia Bore, 95 mm OD, 46 mm W, 71500 N Dynamic/169000 N Static Load
MI ITEM #06246801
MFR #52212

Mfr description
52212 THRUST BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176062476
  • Product Type
    Ball Thrust Bearings
  • Thrust Bearing Type
    Ball Thrust Bearing
  • UPC_NO
    029176062476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)