Motion
2235QTIMAX

INGERSOLL-RAND
2235QTIMAX

Impactool™ Heavy Duty Square Drive Quiet Air Impact Wrench - 2235TIMAX Series Impact Wrench, Pistol Grip Handle, 1/2 in Drive Size, 1/4 in Inlet, 8500 rpm Max Speed
MI ITEM #06246859
MFR #2235QTIMAX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
2235QTIMAX

Impactool™ Heavy Duty Square Drive Quiet Air Impact Wrench - 2235TIMAX Series Impact Wrench, Pistol Grip Handle, 1/2 in Drive Size, 1/4 in Inlet, 8500 rpm Max Speed
MI ITEM #06246859
MFR #2235QTIMAX

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2235QTIMAX 1/2IN QUIET AIR IMPACT
  • Power: The high torque output of the powerful vane motor is optimized to increase safety and control over the tool.
  • Durability: Drop it as many times as you want — this impact wrench can take a beating under even the harshest of work environments.
  • Reliability: If you’re looking for an impact wrench series to last through the years, the 2235TiMAX Series is the one for you.
  • Warranty: The 2235TiMAX Series comes with a two-year manufacturing warranty, so you’re covered in case of any defects or serious issues.
  • Finely tuned impact mechanism and motor deliver more torque, durability, and efficiency
  • 1,350 ft-lb nut-busting torque
  • A lightweight, balanced, air impact wrench that weighs just 4.6lbs
  • Titanium hammer case is designed to be strong and durable, to protect the interior components of the air impact wrench
  • Impact- and chemical-resistant housing protects against repeated drops and exposure to shop fluids
  • Features a patented quiet tool technology reducing sound levels without compromising best-in-class power performance
  • Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction

Specifications

  • Drive Size
    1/2 in
  • Inlet size
    1/4 in
  • Hose Size
    3/8 in
  • Maximum Speed
    8500 rpm
  • Air Consumption
    6 cfm
  • Air Pressure
    90 psi
  • Blows per Minute
    1220
  • Decibel Rating
    88.7 dB(A)
  • Under Load
    870 cfm
  • Standard Bolt Capacity
    3/4 in
  • Handle Material
    Composite
  • Exhaust Type
    Bottom
  • Anvil Size
    Standard
  • Handle Type
    Pistol Grip
  • Housing Material
    Impact and chemical-resistant composite housing and patented steel reinforced frame
  • Minimum Hose Size
    3/8 in
  • Handle Style
    Pistol Grip
  • Overall Length
    7.6 in
  • Series
    2235TIMAX Series Impact Wrench
  • Product Types
    Air Impact Wrench
  • Tool Weight
    4.7 lb
  • Manufacturer Upc Number
    663023119991
  • UPC_NO
    663023119991
  • ECCN
    EAR99
  • Overall Height
    7.2 in
  • Harmonization Code
    8467290040
  • Air Inlet
    1/4 NPT
  • Overall Width
    2.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text