Motion
F2B-SCEZ-015-PCR

DODGE
F2B-SCEZ-015-PCR

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #06246872
MFR #F2B-SCEZ-015-PCR
List Price$239.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-SCEZ-015-PCR

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #06246872
MFR #F2B-SCEZ-015-PCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.72/each for your price

Overview

Mfr description
F2B-SCEZ-015-PCR 0768412 BOLT FLANGE
  • Housing: Smooth, solid housing minimizes contamination harbor points to reduce risk of food recall incident. Non painted housing avoids paint chips in food. Polymer housing features an anti-microbial agent which resists bacterial and fungus growth.
  • Max Life cage: Patented 2-piece cage design creates compartments to hold grease close to the ball track, extending bearing life.
  • Insert and hardware material: Designed to resist corrosion and minimize risk of food contamination or a recall incident.
  • Hydro armor seal: 3 contact lips + stainless steel flinger with lip seal on the outer ring protects against contamination and water ingress.
  • Mechanically retained seal: Stays in place during washdown and prevents blowout during relubrication.

Specifications

  • Bearing Type
    Set Screw Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Standard Duty
  • Bolt Hole Diameter
    0.3750 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple-Lip Contact Seal
  • Country of Origin
    US
  • Bore Type
    Straight
  • Bolt Size
    0.3750 in
  • Bore Length
    1.46 in
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    MobilGrease FM222
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Plated Steel
  • Maximum Speed
    4500 rpm
  • Sensor Ready
    Adapter Required
  • Manufacturer Catalog Number
    076841
  • Max Bolt Hole Spacing
    3.8900 in
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1769 lbf
  • Min Bolt Hole Spacing
    3.8900 in
  • Bearing Series
    205 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text