Motion
MDB1KF40-350-M9PW

SMC CORP OF AMERICA
MDB1KF40-350-M9PW

MDB1KF40-350-M9PW
MI ITEM #06247003
MFR #MDB1KF40-350-M9PW
Price$294.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1KF40-350-M9PW

MDB1KF40-350-M9PW
MI ITEM #06247003
MFR #MDB1KF40-350-M9PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.35/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Tie-Rod
  • Bracket 1
    Standard
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Standard
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MB1-Z
  • Type
    Tie-Rod

Overview

Mfr description
MDB1KF40-350Z-M9PW CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought