Motion
R28010D

POWER TEAM
R28010D

High Tonnage Cylinder/Ram - Double-Acting / Hydraulic Return, 280 ton Capacity, 10.000 in Stroke, 17.203 in Retracted, 27.203 in Extended
Mi Item #06247108
MFR #R28010D
Price$19,621.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
R28010D

High Tonnage Cylinder/Ram - Double-Acting / Hydraulic Return, 280 ton Capacity, 10.000 in Stroke, 17.203 in Retracted, 27.203 in Extended
Mi Item #06247108
MFR #R28010D

Mfr description
R28010D 280 TON, 10" STROKE
  • High-tonnage, low cycle, hydraulic return with swivel caps and built in safety relief prevents over pressurization when retracting
  • Cylinders come standard with swivel caps to reduce the effects of off-center loading
  • Cylinders may be “dead-ended” without damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,621.65/each

Specifications

Dimensions

  • Base to Port
    1.875 in
  • Bore Size
    8.500 in
  • Cylinder Top To Diameter
    2.578 in
  • Extended Height
    27.203 in
  • Outside Diameter
    10.875 in
  • Piston Rod Diameter  
    6.500 in
  • Retracted Height
    17.203 in
  • Stroke  
    10.000 in
  • Swivel Cap Protrusion
    0.406 in
  • Weight
    376.00 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    280 ton
  • Effective Area
    56.700 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    567.000 in³
  • Piston Rod Protrusion
    0.406 in
  • Pull Retract Oil Capacity
    236.000 in³
  • Series / Type
    R-Series / High Tonnage
  • Tons at 10000 psi
    283.70 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)