Overview
Mfr description
MDBB32-500Z CYLINDER, MB-Z, TIE ROD
- Lighter weight
- Bore Sizes: 32, 40, 50, 63, 80, 100
- Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
- Variety of switches
- RoHS compliant
Specifications
- Country of OriginUS
- Bore Diameter32 mm
- SeriesMB-Z
- Port Thread StandardRc
- MagnetBuilt-in
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data