Motion
IS10-N01S-6PZ

SMC CORP OF AMERICA
IS10-N01S-6PZ

0.2-0.6 MPA/PSI DUAL SCALE , 5 M LEAD
Mi Item #06247547
MFR #IS10-N01S-6PZ
Price$76.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10-N01S-6PZ

0.2-0.6 MPA/PSI DUAL SCALE , 5 M LEAD
Mi Item #06247547
MFR #IS10-N01S-6PZ

Mfr description
IS10-N01S-6PZ 0.2-0.6 MPA/PSI DUAL
  • Mechanical pressure switch with male thread for any pneumatic system
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.34/each

Specifications

Dimensions

  • Weight
    62 g

Details

  • Country of Origin
    JP
  • Series
    IS
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)