Motion
CDQ2D80-100DMZ-A73Z-XC35

SMC CORP OF AMERICA
CDQ2D80-100DMZ-A73Z-XC35

Compact Cylinderinder, CQ2-Z
Mi Item #06247551
MFR #CDQ2D80-100DMZ-A73Z-XC35
Price$311.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D80-100DMZ-A73Z-XC35

Compact Cylinderinder, CQ2-Z
Mi Item #06247551
MFR #CDQ2D80-100DMZ-A73Z-XC35

Mfr description
CDQ2D80-100DMZ-A73Z-XC35 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.00/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke
    100 mm

Details

  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)