Motion
608ZZ/7.938PX2

NTN
608ZZ/7.938PX2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #06247695
MFR #608ZZ/7.938PX2
Price$26.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
608ZZ/7.938PX2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #06247695
MFR #608ZZ/7.938PX2

Mfr description
608ZZ/7.938PX2 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 2
  • Weight
    0.026 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TW
  • Description
    608ZZ/7.938PX2 BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 608ZZ/7.938PX2 is a 0.3125 in bore radial/deep groove ball bearing with a 22 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    608ZZ/7.938PX2
  • Manufacturer Upc Number
    4547359552911
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    830 lbf
  • Radial Static Load Capacity
    315 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359552911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)