Motion
29599-0376

GARLOCK KLOZURE
29599-0376

Bearing Isolator - 0.7480 in, 19 mm Wide
Mi Item #06248773
MFR #29599-0376
Price$501.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29599-0376

Bearing Isolator - 0.7480 in, 19 mm Wide
Mi Item #06248773
MFR #29599-0376

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE
  • Engineered labyrinth design excludes contamination while retaining bearing lubrication, to IP 55 ratings leading to significantly extended bearing and equipment life on contact engineered labyrinth design reduces shaft drag and uses less energy than contact lip seals
  • Non-wearing components means seal properties are not degraded over time
  • Typical applications: Chemical processing, pillow blocks, electric motors, pumps, gearboxes, food processing, fans, industrial rotating equipment requiring lifetime bearing protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.85/each

Specifications

Dimensions

  • Bore Diameter
    3.6770 in
  • Overall Width
    19 mm
  • Shaft Size
    2.625 in
  • Width
    0.7480 in, 19 mm

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    3926904590
  • Material
    Filled PTFE
  • O Ring Material
    FKM
  • Product Type
    Bearing Isolators
  • Series
    ISO-GARD
  • Stator Material
    Bronze /
  • UPC_NO
    717744945350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)