Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20-N01GH-1RZ

Standard Air Regulator - NPT 0.1250 Port, 2.9 to 29 psi
MI ITEM #06248863
MFR #AR20-N01GH-1RZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AR20-N01GH-1RZ

Specifications

  • Port Size
    1/8 NPT
  • Set Pressure Range
    2.9 to 29 psi
  • Maximum Set Pressure
    29 psi
  • Included Options
    Round Pressure Gauge with Limit Indicator, Set Nut for Panel Mount, Flow Direction Right to Left, Name Plate, Pressure Gauge - psi, °F
  • Fluid Comp
    Air
  • Body Size
    20
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text