Motion
7000149310 3M CROSS-ARM MOUNTING BRACKET MB-3, GALVANIZED STEEL, CABLE O.

3M
7000149310 3M CROSS-ARM MOUNTING BRACKET MB-3, GALVANIZED STEEL, CABLE O.

3M™ Cross-Arm Mounting Bracket MB-3, galvanized steel, Cable O.D. Range of 0.80-1.25 in (20-32 mm), 10 per case
MI ITEM #06248993
MFR #7000149310 3M CROSS-ARM MOUNTING BRACKET MB-3, GALVANIZED STEEL, CABLE O.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000149310 3M CROSS-ARM MOUNTING BRACKET MB-3, GALVANIZED STEEL, CABLE O.

3M™ Cross-Arm Mounting Bracket MB-3, galvanized steel, Cable O.D. Range of 0.80-1.25 in (20-32 mm), 10 per case
MI ITEM #06248993
MFR #7000149310 3M CROSS-ARM MOUNTING BRACKET MB-3, GALVANIZED STEEL, CABLE O.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000149310 3M CROSS-ARM MOUNTING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single clamp offers firm holding
  • Can be used in contaminated environments
  • Designed to mount molded rubber terminations
  • Tongue for external attachment
  • Made of corrosion-resistant galvanized steel
  • RoHS 2011/65/EU Compliant

Specifications

  • Manufacturer Upc Number
    00054007147541
  • UPC_NO
    00054007147541
  • Minimum Order Quantity
    1
  • Overall Length
    0.8 in
  • Overall Width
    1.25 in
  • Product Types
    Mounting
  • Weight
    0.43 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text