Motion
345MAX
MAX Series Air Angle Die Grinder - 12000 rpm Maximum Speed, 41 cfm, 1/4 NPT Inlet, 0.88 hp, 5 in Disc Size
Mi Item #06248996
MFR #345MAX
Price$452.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAX Series Air Angle Die Grinder - 12000 rpm Maximum Speed, 41 cfm, 1/4 NPT Inlet, 0.88 hp, 5 in Disc Size
Mi Item #06248996
MFR #345MAX

Mfr description
345MAX 5IN AIR ANGLE GRINDER/CUT-OFF
  • 0.88 hp and 12,000 rpm motor delivers the power you need to grind through the toughest jobs
  • Internal governor maximizes speed under load, increasing your rate of material removal
  • Lower weight (less than 3.5 lbs) and enhanced grip design enables extended usage with less fatigue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$452.98/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Maximum Disc Size
    5 in

Details

  • Air Consumption @ Load
    41 cfm
  • Handle Style
    Angle
  • Horsepower
    0.88 hp
  • Maximum Speed
    12000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)