Motion
RHCB50-645
RHCB50-645
Mi Item #06249129
MFR #RHCB50-645
Price$687.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHCB50-645
Mi Item #06249129
MFR #RHCB50-645

Mfr description
RHCB50-645 CYLINDER, RHC, HIGH POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Round Body
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Round Body
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    RHC
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)