Motion
EMY1M32G-410
Cylinder, RODLESS, SLIDE BRG GUIDE
Mi Item #06249294
MFR #EMY1M32G-410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, RODLESS, SLIDE BRG GUIDE
Mi Item #06249294
MFR #EMY1M32G-410

Mfr description
EMY1M32G-410 CYL, RODLESS, SLIDE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Guide Type
    Slide Bearing
  • Mounting Type
    Rodless
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)