Motion
MGPA25TF-200AZ-M9PWSDPC4

SMC CORP OF AMERICA
MGPA25TF-200AZ-M9PWSDPC4

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #06249342
MFR #MGPA25TF-200AZ-M9PWSDPC4
Price$836.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA25TF-200AZ-M9PWSDPC4

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #06249342
MFR #MGPA25TF-200AZ-M9PWSDPC4

Mfr description
MGPA25TF-200AZ-M9PWSDPC4 MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    200 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Bearings
    High Precision
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    High Precision Ball Bushing
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    4.0
  • Number of Switches
    4
  • Options Included
    Air Cushions, Auto Switch Capable, High Precision Ball Bushing
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Suffix For Stroke
    AZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)