Specifications
Dimensions
- Glove SizeX-Large
Details
- Ansi Isea Cut Resistance LevelA5
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialArmortex®
- ColorBlack / Hi-Vis Yellow
- Cuff TypeHook & Loop
- Description KeywordArmortex® Coated Palm & Fingers
- En 388 Abrasion Resistance Level4
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceEN ISO E
- Hand TypePair
- Liner/Shell MaterialTrekDry
- Manufacturer Upc Number781513626344
- UPC_NO781513626344
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)