Motion
UC203

TIMKEN
UC203

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 47 mm OD, 1.2200 in Width, Standard Duty, Set Screw Locking
Mi Item #06249515
MFR #UC203
Price$60.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UC203

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 47 mm OD, 1.2200 in Width, Standard Duty, Set Screw Locking
Mi Item #06249515
MFR #UC203

Mfr description
UC203 WIDE INNER RING AND HOUSED UNITS
  • The UC wide inner ring ball bearing uses a popular set screw locking mechanism and is suggested for industrial applications where normal loads are encountered
  • The set screw mounting feature is ideal for reversing load applications
  • Bearing prelubricated and ready for immediate installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.17/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    1.2200 in
  • Outside Diameter  
    1.8500 in
  • Overall Width
    1.2200 in
  • Weight
    0.4 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Set Screw
  • Lubrication Type
    Oil Hole & Groove
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796069381
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12.8 kN
  • Radial Static Load Capacity
    6.7 kN
  • Series
    UC
  • UPC_NO
    087796069381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)