Motion
UC211-32

TIMKEN
UC211-32

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 2.1890 in Width, Standard Duty, Set Screw Locking
Mi Item #06249543
MFR #UC211-32
Price$143.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UC211-32

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 2.1890 in Width, Standard Duty, Set Screw Locking
Mi Item #06249543
MFR #UC211-32

Mfr description
UC211-32 WIDE INNER RING AND HOUSED
  • The UC wide inner ring ball bearing uses a popular set screw locking mechanism and is suggested for industrial applications where normal loads are encountered
  • The set screw mounting feature is ideal for reversing load applications
  • Bearing prelubricated and ready for immediate installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.21/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.1890 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1890 in
  • Weight
    2.8 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Set Screw
  • Lubrication Type
    Oil Hole & Groove
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796069909
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    43.4 kN
  • Radial Static Load Capacity
    29.4 kN
  • Series
    UC
  • UPC_NO
    087796069909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)