Motion
UCF204

TIMKEN
UCF204

Flange-mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06249555
MFR #UCF204
Price$96.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCF204

Flange-mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06249555
MFR #UCF204

Mfr description
UCF204 WIDE INNER RING AND HOUSED UNITS
  • UCF four-bolt flanged units are suggested for industrial applications where normal loads are encountered
  • Each unit comes assembled and ready for mounting, using bolts through the flange
  • These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.86/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5156 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    20 mm
  • Length Through Bore
    1.2200 in
  • Overall Length Diameter  
    3.3750 in
  • Overall Width
    1.3125 in
  • Weight
    1.4 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bearing Number
    UC204
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Steel
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796073494
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    12.8 kN
  • Radial Static Load Capacity
    6.7 kN
  • Replacement Bearing
    UCF204
  • Series
    UCF
  • Type Of Bearing
    Ball
  • UPC_NO
    087796073494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)