Motion
UCF209-27

TIMKEN
UCF209-27

Flange-mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06249575
MFR #UCF209-27
Price$181.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCF209-27

Flange-mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06249575
MFR #UCF209-27

Mfr description
UCF209-27 WIDE INNER RING AND HOUSED
  • UCF four-bolt flanged units are suggested for industrial applications where normal loads are encountered
  • Each unit comes assembled and ready for mounting, using bolts through the flange
  • These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.79/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.1406 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-11/16 in
  • Length Through Bore
    1.9370 in
  • Overall Length Diameter  
    5.4063 in
  • Overall Width
    2.0625 in
  • Weight
    4.9 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bearing Number
    UC209-27
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Steel
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796140080
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    34.1 kN
  • Radial Static Load Capacity
    21.3 kN
  • Replacement Bearing
    UCF209-27
  • Series
    UCF
  • Type Of Bearing
    Ball
  • UPC_NO
    087796140080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)