Motion
UCF210-30

TIMKEN
UCF210-30

Flange-Mount Ball Bearing Unit - 1-7/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material
MI ITEM #06249578
MFR #UCF210-30
Your Price$176.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCF210-30

Flange-Mount Ball Bearing Unit - 1-7/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material
MI ITEM #06249578
MFR #UCF210-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$176.88/each(List $203.42)

Overview

Mfr description
UCF210-30 WIDE INNER RING AND HOUSED
  • UCF four-bolt flanged units are suggested for industrial applications where normal loads are encountered
  • Each unit comes assembled and ready for mounting, using bolts through the flange
  • These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
  • Timken UCF series housed units feature the Timken set screw locking (UC) bearing insert
  • Bearing prelubricated and ready for immediate installation
  • Grease fitting supplied for relubrication
  • The bonded seal design is well-suited for applications involving wet or dirty environments ●   Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units. ●   Housing designed for ease of bearing replacement.

Specifications

  • Bearing Type
    Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.1563 in
  • Bearing Material
    Bearing Steel
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.3 kN
  • End Type
    Open
  • Length Through Bore
    2.0310 in
  • Bolt Size
    0.5000 in
  • Series
    UCF
  • Replacement Bearing
    UCF210-30
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796139718
  • UPC_NO
    087796139718
  • Weight
    5.5 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought