Motion
UCFC208

TIMKEN
UCFC208

Flange-mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06249610
MFR #UCFC208
Price$227.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCFC208

Flange-mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06249610
MFR #UCFC208

Mfr description
UCFC208 WIDE INNER RING AND HOUSED UNITS
  • UCFC piloted flanged units are suggested for industrial applications where normal loads are encountered
  • UCFC piloted round flanged units ensure accurate mounting fits and provide better support for heavy loads
  • Each unit comes assembled and ready for mounting, using bolts through the flange
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.04/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.3438 in
  • Bolt Circle Diameter  
    4.7188 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    40 mm
  • Length Through Bore
    1.9370 in
  • Overall Length Diameter  
    5.7188 in
  • Overall Width
    2.0156 in
  • Pilot Diameter
    3.9370 in
  • Weight
    4.4 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bearing Number
    UC208
  • Bore Type
    Straight
  • Cage Material
    Steel
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796076051
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    29.1 kN
  • Radial Static Load Capacity
    17.8 kN
  • Replacement Bearing
    UCFC208
  • Series
    UCFC
  • Type Of Bearing
    Ball
  • UPC_NO
    087796076051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)