Motion
UCFC210-32

TIMKEN
UCFC210-32

Flange-mount Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06249620
MFR #UCFC210-32
Price$320.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCFC210-32

Flange-mount Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06249620
MFR #UCFC210-32

Mfr description
UCFC210-32 WIDE INNER RING AND HOUSED
  • UCFC piloted flanged units are suggested for industrial applications where normal loads are encountered
  • UCFC piloted round flanged units ensure accurate mounting fits and provide better support for heavy loads
  • Each unit comes assembled and ready for mounting, using bolts through the flange
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.63/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8438 in
  • Bolt Circle Diameter  
    5.4375 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    2.0310 in
  • Overall Length Diameter  
    6.5000 in
  • Overall Width
    2.1563 in
  • Pilot Diameter
    4.3310 in
  • Weight
    6.4 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bearing Number
    UC210-32
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Steel
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796139985
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.3 kN
  • Replacement Bearing
    UCFC210-32
  • Series
    UCFC
  • Type Of Bearing
    Ball
  • UPC_NO
    087796139985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)