Motion
UCFC213-40

TIMKEN
UCFC213-40

Flange-mount Ball Bearing Unit - 2-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06249629
MFR #UCFC213-40
Price$546.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCFC213-40

Flange-mount Ball Bearing Unit - 2-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06249629
MFR #UCFC213-40

Mfr description
UCFC213-40 WIDE INNER RING AND HOUSED
  • UCFC piloted flanged units are suggested for industrial applications where normal loads are encountered
  • UCFC piloted round flanged units ensure accurate mounting fits and provide better support for heavy loads
  • Each unit comes assembled and ready for mounting, using bolts through the flange
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.63/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.7344 in
  • Bolt Circle Diameter  
    6.6875 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-1/2 in
  • Length Through Bore
    2.5630 in
  • Overall Length Diameter  
    8.0625 in
  • Overall Width
    2.7344 in
  • Pilot Diameter
    5.7090 in
  • Weight
    12.3 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bearing Number
    UC213-40
  • Bore Type
    Straight
  • Cage Material
    Steel
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796139602
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    57.2 kN
  • Radial Static Load Capacity
    40.1 kN
  • Replacement Bearing
    UCFC213-40
  • Series
    UCFC
  • Type Of Bearing
    Ball
  • UPC_NO
    087796139602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)