Motion
UCFL205-14

TIMKEN
UCFL205-14

Flange-mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
Mi Item #06249641
MFR #UCFL205-14
Price$98.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCFL205-14

Flange-mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
Mi Item #06249641
MFR #UCFL205-14

Mfr description
UCFL205-14 WIDE INNER RING AND HOUSED
  • UCFL two-bolt flanged units are suggested for industrial applications where normal loads are encountered
  • This series is primarily designed for applications where the mounting area is restricted
  • Each unit comes assembled and ready for mounting, using bolts through the flange
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.62/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bolt Circle Diameter  
    3.8906 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    7/8 in
  • Length Through Bore
    1.3430 in
  • Overall Length Diameter  
    2.6875 in
  • Overall Width
    1.4063 in
  • Weight
    1.3 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bearing Number
    UC205-14
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796140189
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.9 kN
  • Replacement Bearing
    UCFL205-14
  • Series
    UCFL
  • Type Of Bearing
    Ball
  • UPC_NO
    087796140189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)