Motion
UCP204

TIMKEN
UCP204

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06249683
MFR #UCP204
Price$98.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCP204

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06249683
MFR #UCP204

Mfr description
UCP204 WIDE INNER RING AND HOUSED UNITS
  • UCP pillow blocks are suggested for industrial applications where normal loads are encountered
  • Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy
  • These units use wide inner ring ball bearings with selfaligning spherical outside diameters that compensate for shaft misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Bolt Center To Center Length
    3.7500 in
  • Bolt Size
    3/8 in
  • Bore Diameter
    20 mm
  • Length Through Bore
    1.2200 in
  • Overall Height
    2.5625 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.4700 in
  • Weight
    1.5 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • UCP pillow blocks are suggested for industrial applications where normal loads are encountered • Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy • These units use wide inner ring ball bearings with selfaligning spherical outside diameters that compensate for shaft misalignment • Timken UCP series housed units feature the Timken set screw locking (UC) bearing insert • Bearing prelubricated and ready for immediate installation • Grease fitting supplied for relubrication(1) • The bonded seal design is well-suited for applications involving wet or dirty environments • Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units • Housing designed for ease of bearing replace
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796071292
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    12.8 kN
  • Radial Static Load Capacity
    6.7 kN
  • Replacement Bearing
    UC204
  • Series
    UCP
  • UPC_NO
    087796071292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)