Motion
UCT207-23

TIMKEN
UCT207-23

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #06249736
MFR #UCT207-23
Price$142.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCT207-23

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #06249736
MFR #UCT207-23

Mfr description
UCT207-23 WIDE INNER RING AND HOUSED
  • UCT take-up units are suggested for industrial applications where normal loads are encountered
  • UCT take-up units are used where shaft adjustment and belt-tightening devices are required, such as in conveyor applications
  • These units provide compact, efficient supports for adjustable shafts and conveyer take-up pulleys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.17/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    1.6890 in
  • Overall Height
    4.0313 in
  • Overall Length
    5.0938 in
  • Overall Width
    1.7344 in
  • Slot Spacing  
    3.5000 in
  • Weight
    3.5 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT207-23
  • Manufacturer Upc Number
    087796076990
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25.7 kN
  • Radial Static Load Capacity
    15.4 kN
  • Replacement Bearing
    UC207-23
  • Series
    UCT
  • Unit Type
    Side Mount
  • UPC_NO
    087796076990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)