Motion
UCT210-32

TIMKEN
UCT210-32

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #06249747
MFR #UCT210-32
List Price$251.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UCT210-32

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #06249747
MFR #UCT210-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$251.49/each for your price

Overview

Mfr description
UCT210-32 WIDE INNER RING AND HOUSED
  • UCT take-up units are suggested for industrial applications where normal loads are encountered
  • UCT take-up units are used where shaft adjustment and belt-tightening devices are required, such as in conveyor applications
  • These units provide compact, efficient supports for adjustable shafts and conveyer take-up pulleys
  • Each unit comes assembled and ready for mounting
  • These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
  • Timken UCT series housed units feature the Timken set screw locking (UC) bearing insert
  • Bearing prelubricated and ready for immediate installation
  • Grease fitting supplied for relubrication
  • The bonded seal design is well-suited for industrial applications involving wet or dirty environments
  • Slot spacing and width are interchangeable with competitive units
  • Housing designed for ease of bearing replacement

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Bearing Material
    Bearing Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Overall Length
    5.8750 in
  • Overall Height
    4.5938 in
  • Length Through Bore
    2.0310 in
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.2518 in
  • Series
    UCT
  • Replacement Bearing
    UC210-32
  • Bore Type
    Round
  • Cage Material
    Steel
  • Insert Material
    Steel
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    23.3 kN
  • Manufacturer Catalog Number
    UCT210-32
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796078758
  • UPC_NO
    087796078758
  • Weight
    5.7 lbs
  • Radial Dynamic Load Capacity
    35.1 kN
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text