Motion
MXS8-30FP-M9NLS

SMC CORP OF AMERICA
MXS8-30FP-M9NLS

MXS8-30FP-M9NLS
MI ITEM #06250312
MFR #MXS8-30FP-M9NLS
Price$471.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS8-30FP-M9NLS

MXS8-30FP-M9NLS
MI ITEM #06250312
MFR #MXS8-30FP-M9NLS

Mfr description
MXS8-30FP-M9NLS CYL, AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.59/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Cross Roller Bearings
  • Bracket 1
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Slide Table
  • Guide Type
    Precision
  • Mounting Type
    Standard
  • Product Type
    Guided Air Cylinders
  • Safety Options
    End Lock
  • Series
    MXS
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)