Motion
1R15X18X25.5

NTN
1R15X18X25.5

Inner Ring
Mi Item #06250491
MFR #1R15X18X25.5
Price$23.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R15X18X25.5

Inner Ring
Mi Item #06250491
MFR #1R15X18X25.5

Mfr description
1R15X18X25.5 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.79/each

Specifications

Dimensions

  • Bore Diameter
    0.5906 in
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    0.7087 in
  • Overall Width
    1.0039 in
  • Weight
    0.033 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R15X18X25.5 is an inner ring with a 0.5906 in bore diameter, 0.7087 in outside diameter, and 1.0039 in overall width, weighing 0.033 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359250497
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359250497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)