1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TUTHILL PUMP GROUP
FR4210G
FR4210G Rotary Vane Pump for Fuel Transfer - 12V DC, 20 gpm, 16 psi, 1/4 hp, 1 x 1 in BSPT Ports
MI ITEM #
06250500
MFR #
FR4210G
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Vane Pumps
TUTHILL PUMP GROUP FR4210G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TUTHILL PUMP GROUP
FR4210G
FR4210G Rotary Vane Pump for Fuel Transfer - 12V DC, 20 gpm, 16 psi, 1/4 hp, 1 x 1 in BSPT Ports
MI ITEM #
06250500
MFR #
FR4210G
Mfr description
FR4210G 12V DC TRANSFER PUMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inlet Port Size
1 in BSPT
Outlet Port Size
1 in BSPT
Details
Maximum Flow Rate
20 gpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items