Motion
604411
Hoist Chain - 0.2813 in Chain, 3500 lbs Load Limit
Mi Item #06250551
MFR #604411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Chain - 0.2813 in Chain, 3500 lbs Load Limit
Mi Item #06250551
MFR #604411

Mfr description
604411 4' REACH DOS SLING HOOK 9/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    0.2813 in
  • Inside Link Length
    0.8800 in
  • Inside Link Width
    0.4000 in
  • Weight per Foot
    0.729 lb
  • Working Load Limit
    3500 lbs

Details

  • Chain Grade
    Grade 80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)